- Rectangular Dial Index w/Dial Radius
- Flat
- Black Anodized Aluminum
- 1" Wide
- 1/16" Thick
description
- Index for Butt or Edge reference
| Style | Flat Dial Index |
| Indicator Mark Length | 0.14 in |
| Material | Black Anodized Aluminum |
| Thickness | 0.0625 in |
| Indicator Radius | 1.5 in |
| Center to Outside Edge of Indicator | 2 1/2 in |
| Width | 1 in |
| Weight | 0.05 LB |
| EAN or UPC | 698210294892 |

