- Drum Dial Index w/Dial Radius
- Black Anodized Aluminum
- 3/8" High
- .745" Indicator Radius
| Indicator Mark Length | 0.14 in |
| Indicator Radius | 0.745 in |
| Width | 1.150 in |
| Center to Outside Edge of Indicator | 0.745 in |
| Style | Drum |
| Material | Black Anodized Aluminum |
| Height | 3/8 in |
| Weight | 0.04 LB |

