- Drum Dial Index w/Dial Radius
- Black Anodized Aluminum
- 3/8" High
- 1.245" Indicator Radius
| Thickness | 1.6 mm |
| Width | 1.920 in |
| Indicator Mark Length | 0.14 in |
| Indicator Radius | 1.245 in |
| Center to Outside Edge of Indicator | 1.245 in |
| Material | Black Anodized Aluminum |
| Height | 1/2 in |
| Style | Drum |
| Weight | 0.5 LB |

