- 32 Diametral Pitch
- 20 ° Pressure Angle
- 88 Teeth
- 2 3/4" Pitch Diameter
- 1/8" Face Width
| Material | Anodized Aluminum |
| Diametral Pitch | 32 |
| Outside Dia. | 2.812 in |
| Hub Projection | 9/32 in |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| AGMA Quality | 10 |
| Bore Size | 0.250 in |
| Hub Dia. | 1/2 in |
| Pitch Diameter | 2.75 in |
| Style | Clamp Hub |
| No. of Teeth | 88 |
| Outside Dia. [Min] | 2.812 in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 0.40625 in |
| Weight | 0.07 LB |
| EAN or UPC | 698210336295 |

