- 48 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 5/8" Pitch Diameter
- 1/8" Face Width
| Hub Projection | 9/32 in |
| AGMA Quality | 10 |
| Pressure Angle | 20 degrees |
| Hub Dia. | 7/16 in |
| No. of Teeth | 30 |
| Pitch Diameter | 0.625 in |
| Diametral Pitch | 48 |
| Material | Anodized Aluminum |
| Style | Clamp Hub |
| Length Through Bore | 0.40625 in |
| Bore Size | 0.1875 in |
| Outside Dia. [Min] | 0.666 in |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Outside Dia. | 0.666 in |
| Weight | 0.07 LB |
| EAN or UPC | 698210337377 |

