- 48 Diametral Pitch
- 20 ° Pressure Angle
- 120 Teeth
- 2 1/2" Pitch Diameter
- 1/8" Face Width
| Style | Clamp Hub |
| Hub Dia. | 3/8 in |
| Diametral Pitch | 48 |
| Material | Anodized Aluminum |
| Bore Size | 0.250 in |
| AGMA Quality | 10 |
| Outside Dia. [Min] | 2.541 in |
| Bore Type | Bored to Size |
| Hub Projection | 9/32 in |
| Pressure Angle | 20 degrees |
| Origin | Finished Bore |
| Pitch Diameter | 2.5 in |
| Length Through Bore | 0.40625 in |
| No. of Teeth | 120 |
| Outside Dia. | 2.541 in |
| Weight | 0.07 LB |
| EAN or UPC | 698210337797 |

