- 72 Diametral Pitch
- 20 ° Pressure Angle
- 22 Teeth
- 0.305" Pitch Diameter
- 1/8" Face Width
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Length Through Bore | 0.40625 in |
| Style | Clamp Hub |
| Pitch Diameter | 0.3055 in |
| Diametral Pitch | 72 |
| Outside Dia. [Min] | 0.333 in |
| No. of Teeth | 22 |
| Hub Projection | 9/32 in |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Hub Dia. | 1/4 in |
| AGMA Quality | 10 |
| Bore Size | 0.125 in |
| Outside Dia. | 0.333 in |
| Weight | 0.07 LB |
| EAN or UPC | 698210345501 |

