- 72 Diametral Pitch
- 20 ° Pressure Angle
- 36 Teeth
- 1/2" Pitch Diameter
- 1/8" Face Width
| Bore Size | 0.1875 in |
| Material | Stainless Steel |
| No. of Teeth | 36 |
| Outside Dia. | 0.527 in |
| Length Through Bore | 0.40625 in |
| Pitch Diameter | 0.5 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 9/32 in |
| Outside Dia. [Min] | 0.527 in |
| AGMA Quality | 10 |
| Hub Dia. | 5/16 in |
| Diametral Pitch | 72 |
| Style | Clamp Hub |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Weight | 0.07 LB |
| EAN or UPC | 698210346072 |

