- 96 Diametral Pitch
- 20 ° Pressure Angle
- 115 Teeth
- 1.198" Pitch Diameter
- 1/8" Face Width
| AGMA Quality | 10 |
| Bore Size | 0.125 in |
| No. of Teeth | 115 |
| Material | Anodized Aluminum |
| Hub Projection | 9/32 in |
| Outside Dia. | 1.218 in |
| Length Through Bore | 0.40625 in |
| Pitch Diameter | 1.1979 in |
| Hub Dia. | 1/4 in |
| Pressure Angle | 20 degrees |
| Style | Clamp Hub |
| Outside Dia. [Min] | 1.218 in |
| Diametral Pitch | 96 |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Weight | 0.02 LB |

