- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 17 Teeth
- 13.600 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| No. of Teeth | 17 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 15.2 mm |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Hub Dia. | 14 mm |
| Pitch Diameter | 13.6 mm |
| Hub Projection | 7 mm |
| Style | Clamp Hub |
| Material | Stainless Steel |
| Diametral Pitch | 0.8 |
| Bore Size | 8 mm |
| Outside Dia. [Min] | 15.2 mm |
| Length Through Bore | 10 mm |
| Weight | 0.055 LB |
| EAN or UPC | 698210353421 |

