- 0.60 Diametral Pitch
- 20 ° Pressure Angle
- 93 Teeth
- 55.800 mm Pitch Diameter
- 5 mm Face Width
compliances
- 0
| Outside Dia. | 57 mm |
| Pitch Diameter | 55.8 mm |
| No. of Teeth | 93 |
| Diametral Pitch | 0.6 |
| Pressure Angle | 20 degrees |
| Hub Dia. | 14 mm |
| Hub Projection | 7 mm |
| Origin | Finished Bore |
| Material | Anodized Aluminum |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 57 mm |
| Length Through Bore | 12 mm |
| Bore Size | 8 mm |
| Style | Clamp Hub |
| Weight | 0.055 LB |
| EAN or UPC | 698210355586 |

