- 0.30 Diametral Pitch
- 20 ° Pressure Angle
- 85 Teeth
- 25.500 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| No. of Teeth | 85 |
| Style | Clamp Hub |
| Material | Anodized Aluminum |
| Outside Dia. | 26.1 mm |
| Length Through Bore | 10 mm |
| Hub Projection | 7 mm |
| Diametral Pitch | 0.3 |
| Pitch Diameter | 25.5 mm |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Bore Size | 3 mm |
| Outside Dia. [Min] | 26.1 mm |
| Hub Dia. | 7 mm |
| Origin | Finished Bore |
| Weight | 0.07 LB |
| EAN or UPC | 698210362683 |

