- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 100 Teeth
- 25 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Diametral Pitch | 0.25 |
| No. of Teeth | 100 |
| Style | Clamp Hub |
| Hub Projection | 7 mm |
| Pitch Diameter | 25 mm |
| Hub Dia. | 7 mm |
| Origin | Finished Bore |
| Bore Size | 3 mm |
| Pressure Angle | 20 degrees |
| Outside Dia. | 25.5 mm |
| Outside Dia. [Min] | 25.5 mm |
| Length Through Bore | 10 mm |
| Bore Type | Bored to Size |
| Material | Anodized Aluminum |
| Weight | 0.06 LB |
| EAN or UPC | 698210363574 |

