- 16 Diametral Pitch
- 20 ° Pressure Angle
- 14 Teeth
- 7/8" Pitch Diameter
- 1/2" Face Width
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 1 in |
| No. of Teeth | 14 |
| AGMA Quality | 8 |
| Outside Dia. | 1 in |
| Style | Hubless |
| Bore Size | 0.375 in |
| Pitch Diameter | 0.875 in |
| Material | Anodized Aluminum |
| Diametral Pitch | 16 |
| Length Through Bore | 0.500 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210375294 |

