- 20 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 1.200" Pitch Diameter
- 3/8" Face Width
| Style | Hubless |
| Outside Dia. | 1.3 in |
| Length Through Bore | 0.375 in |
| Material | Stainless Steel |
| No. of Teeth | 24 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 1.3 in |
| Origin | Finished Bore |
| Bore Size | 0.6875 in |
| Pitch Diameter | 1.2 in |
| Bore Type | Bored to Size |
| Diametral Pitch | 20 |
| AGMA Quality | 9 |
| Weight | 0.04 LB |
| EAN or UPC | 698210376178 |

