- 24 Diametral Pitch
- 20 ° Pressure Angle
- 60 Teeth
- 2 1/2" Pitch Diameter
- 1/4" Face Width
| Length Through Bore | 0.250 in |
| AGMA Quality | 10 |
| Outside Dia. | 2.583 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 60 |
| Outside Dia. [Min] | 2.583 in |
| Origin | Finished Bore |
| Diametral Pitch | 24 |
| Bore Type | Bored to Size |
| Pitch Diameter | 2.5 in |
| Bore Size | 0.375 in |
| Style | Hubless |
| Material | Anodized Aluminum |
| Weight | 0.047 LB |
| EAN or UPC | 698210377229 |

