- 32 Diametral Pitch
- 20 ° Pressure Angle
- 60 Teeth
- 1 7/8" Pitch Diameter
- 1/4" Face Width
| Diametral Pitch | 32 |
| Material | Anodized Aluminum |
| Length Through Bore | 0.125 in |
| Outside Dia. | 1.937 in |
| No. of Teeth | 60 |
| AGMA Quality | 10 |
| Pitch Diameter | 1.875 in |
| Outside Dia. [Min] | 1.937 in |
| Bore Size | 0.375 in |
| Style | Hubless |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Weight | 0.04 LB |
| EAN or UPC | 698210378943 |

