- 32 Diametral Pitch
- 20 ° Pressure Angle
- 36 Teeth
- 1 1/8" Pitch Diameter
- 1/4" Face Width
| Outside Dia. [Min] | 1.187 in |
| Bore Size | 0.375 in |
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Origin | Finished Bore |
| Pitch Diameter | 1.125 in |
| Diametral Pitch | 32 |
| No. of Teeth | 36 |
| AGMA Quality | 8 |
| Bore Type | Bored to Size |
| Length Through Bore | 0.250 in |
| Outside Dia. | 1.187 in |
| Style | Hubless |
| Weight | 0.025 LB |
| EAN or UPC | 698210379612 |

