- 64 Diametral Pitch
- 20 ° Pressure Angle
- 38 Teeth
- 0.594" Pitch Diameter
- 1/8" Face Width
| Outside Dia. [Min] | 0.625 in |
| Bore Type | Bored to Size |
| AGMA Quality | 10 |
| Bore Size | 0.375 in |
| Pressure Angle | 20 degrees |
| Material | Anodized Aluminum |
| Length Through Bore | 0.125 in |
| Outside Dia. | 0.625 in |
| No. of Teeth | 38 |
| Origin | Finished Bore |
| Style | Hubless |
| Pitch Diameter | 0.5937 in |
| Diametral Pitch | 64 |
| Weight | 0.04 LB |
| EAN or UPC | 698210383886 |

