- 72 Diametral Pitch
- 20 ° Pressure Angle
- 140 Teeth
- 1.944" Pitch Diameter
- 1/8" Face Width
| No. of Teeth | 140 |
| AGMA Quality | 8 |
| Diametral Pitch | 72 |
| Pitch Diameter | 1.9444 in |
| Origin | Finished Bore |
| Material | Polyurethane (non-metallic gears) |
| Bore Size | 0.375 in |
| Style | Hubless |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 1.972 in |
| Length Through Bore | 0.125 in |
| Outside Dia. | 1.972 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210386832 |

