- 72 Diametral Pitch
- 20 ° Pressure Angle
- 150 Teeth
- 2.083" Pitch Diameter
- 1/8" Face Width
| Style | Hubless |
| Bore Size | 0.375 in |
| Material | Polyurethane (non-metallic gears) |
| Diametral Pitch | 72 |
| Pitch Diameter | 2.0833 in |
| Length Through Bore | 0.125 in |
| AGMA Quality | 8 |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Outside Dia. [Min] | 2.111 in |
| No. of Teeth | 150 |
| Outside Dia. | 2.111 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210386849 |

