- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 18 Teeth
- 27 mm Pitch Diameter
- 10 mm Face Width
compliances
- 0
| Diametral Pitch | 1.5 |
| No. of Teeth | 18 |
| Bore Size | 16 mm |
| Material | Stainless Steel |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 27 mm |
| Style | Hubless |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 30 mm |
| Outside Dia. | 30 mm |
| Length Through Bore | 10 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210389758 |

