- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 60 Teeth
- 90 mm Pitch Diameter
- 10 mm Face Width
| Pitch Diameter | 90 mm |
| Outside Dia. [Min] | 93 mm |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Material | Polyurethane w/ Lubricant |
| No. of Teeth | 60 |
| Outside Dia. | 93 mm |
| Diametral Pitch | 1.5 |
| Bore Size | 16 mm |
| Length Through Bore | 10 mm |
| Bore Type | Bored to Size |
| Hub Dia. | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 698210389963 |

