- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 110 Teeth
- 88 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| No. of Teeth | 110 |
| Outside Dia. [Min] | 89.6 mm |
| Origin | Finished Bore |
| Outside Dia. | 89.6 mm |
| Bore Size | 10 mm |
| Pitch Diameter | 88 mm |
| Bore Type | Bored to Size |
| Diametral Pitch | 0.8 |
| Length Through Bore | 3 mm |
| Pressure Angle | 20 degrees |
| Style | Hubless |
| Material | Anodized Aluminum |
| Weight | 0.04 LB |
| EAN or UPC | 698210391188 |

