- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 20 Teeth
- 16 mm Pitch Diameter
- 5 mm Face Width
| Pressure Angle | 20 degrees |
| Diametral Pitch | 0.8 |
| Pitch Diameter | 16 mm |
| Outside Dia. [Min] | 17.6 mm |
| No. of Teeth | 20 |
| Bore Size | 10 mm |
| Outside Dia. | 17.6 mm |
| Material | Delrin |
| Bore Type | Bored to Size |
| Length Through Bore | 5 mm |
| Origin | Finished Bore |
| Weight | 0.04 LB |
| EAN or UPC | 698210391638 |

