- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 112 Teeth
- 89.600 mm Pitch Diameter
- 6 mm Face Width
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| No. of Teeth | 112 |
| Pitch Diameter | 89.6 mm |
| Length Through Bore | 6 mm |
| Pressure Angle | 20 degrees |
| Outside Dia. | 91.2 mm |
| Outside Dia. [Min] | 91.2 mm |
| Material | Polyurethane w/ Lubricant |
| Bore Size | 10 mm |
| Hub Dia. | N/A |
| Diametral Pitch | 0.8 |
| Weight | 0.04 LB |
| EAN or UPC | 698210392413 |

