- 0.50 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 15 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Outside Dia. | 16 mm |
| Style | Hubless |
| Pitch Diameter | 15 mm |
| Bore Size | 10 mm |
| Outside Dia. [Min] | 16 mm |
| Bore Type | Bored to Size |
| Length Through Bore | 3 mm |
| Origin | Finished Bore |
| Diametral Pitch | 0.5 |
| Pressure Angle | 20 degrees |
| Material | Anodized Aluminum |
| No. of Teeth | 30 |
| Weight | 0.04 LB |
| EAN or UPC | 698210392758 |

