- 0.50 Diametral Pitch
- 20 ° Pressure Angle
- 180 Teeth
- 90 mm Pitch Diameter
- 5 mm Face Width
| Bore Type | Bored to Size |
| Bore Size | 10 mm |
| Outside Dia. | 91 mm |
| Length Through Bore | 5 mm |
| No. of Teeth | 180 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 90 mm |
| Outside Dia. [Min] | 91 mm |
| Diametral Pitch | 0.5 |
| Origin | Finished Bore |
| Material | Delrin |
| Weight | 0.04 LB |
| EAN or UPC | 698210393007 |

