- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 60 Teeth
- 24 mm Pitch Diameter
- 5 mm Face Width
| Bore Type | Bored to Size |
| Diametral Pitch | 0.4 |
| Outside Dia. [Min] | 24.8 mm |
| No. of Teeth | 60 |
| Bore Size | 10 mm |
| Length Through Bore | 5 mm |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Outside Dia. | 24.8 mm |
| Pitch Diameter | 24 mm |
| Material | Delrin |
| Weight | 0.19 LB |

