- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 180 Teeth
- 45 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Origin | Finished Bore |
| Material | Stainless Steel |
| Length Through Bore | 3 mm |
| Outside Dia. [Min] | 45.5 mm |
| No. of Teeth | 180 |
| Outside Dia. | 45.5 mm |
| Pitch Diameter | 45 mm |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Style | Hubless |
| Diametral Pitch | 0.25 |
| Bore Size | 10 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210395483 |

