- 0.6 Diametral Pitch
- 30 Teeth Gear 1
- 30 Teeth Gear 2
- 20 ° Pressure Angle
- 8 mm Bore Gear 1
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance Small Gear | 32 mm |
| Hub Diameter Large Gear | 26 mm |
| Material Small Gear | Anodized Aluminum |
| Bore Small Gear | 8 mm |
| Hub Diameter Small Gear | 26 mm |
| No. of Teeth Small Gear | 30 |
| No. of Teeth Large Gear | 30 |
| Pressure Angle | 20 ° |
| Material Large Gear | Anodized Aluminum |
| Bore Large Gear | 8 mm |
| Face Width Large Gear | 5 mm |
| Pitch Diameter Small Gear | 18 mm |
| Mounting Distance Large Gear | 18 mm |
| Diametral Pitch Large Gear | 0.6 |
| Face Width Small Gear | 5 mm |
| Diametral Pitch Small Gear | 0.6 |
| Pitch Diameter Large Gear | 18 mm |
| Weight | 0.2 LB |
| EAN or UPC | 698210417949 |

