- 0.50 Diametral Pitch
- 30 Teeth
- 20 ° Pressure Angle
- 16 mm Pitch Diameter
- 5 mm Nominal Bore
compliances
- 0
| Material | Stainless Steel |
| Length Through Bore | 2.297 in |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Ratio | N/A |
| Pitch Diameter | 16 mm |
| Bore Size | 5 mm |
| No. of Teeth | 30 |
| Tooth Type | Straight |
| Type | Pinion |
| Diametral Pitch | 0.5 |
| Weight | 0.2 LB |
| EAN or UPC | 698210418106 |

