- 0.40 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 14.400 mm Pitch Diameter
- 5 mm Nominal Bore
compliances
- 0
| Material | Stainless Steel |
| Length Through Bore | 2.297 in |
| Pressure Angle | 20 ° |
| Ratio | N/A |
| No. of Teeth | 36 |
| Pitch Diameter | 14.4 mm |
| Diametral Pitch | 0.4 |
| Tooth Type | Straight |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 5 mm |
| Type | Pinion |
| Weight | 0.2 LB |
| EAN or UPC | 698210418199 |

