- 0.4 Diametral Pitch
- 36 Teeth Gear 1
- 36 Teeth Gear 2
- 20 ° Pressure Angle
- 5 mm Bore Gear 1
compliances
- 0
| Diametral Pitch Small Gear | 0.4 |
| No. of Teeth Large Gear | 36 |
| Material Small Gear | Stainless Steel |
| Pressure Angle | 20 ° |
| Hub Diameter Large Gear | 26 mm |
| Pitch Diameter Large Gear | 14.4 mm |
| Face Width Small Gear | 4 mm |
| Mounting Distance Small Gear | 32 mm |
| Hub Diameter Small Gear | 26 mm |
| Diametral Pitch Large Gear | 0.4 |
| Pitch Diameter Small Gear | 14.4 mm |
| Mounting Distance Large Gear | 15 mm |
| Face Width Large Gear | 4 mm |
| Material Large Gear | Stainless Steel |
| No. of Teeth Small Gear | 36 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Small Gear | 5 mm |
| Bore Large Gear | 5 mm |
| Weight | 0.4 LB |
| EAN or UPC | 698210418205 |

