- 0.05 Diametral Pitch
- 20 ° Pressure Angle
- 150 Teeth
- 1 1/4" Pitch Diameter
- 3/32" Face Width
| Hub Projection | 3/16 in |
| Hub Dia. | 5/16 in |
| Length Through Bore | 0.28125 in |
| Origin | Finished Bore |
| Outside Dia. [Min] | 1.266 in |
| AGMA Quality | 10 |
| Outside Dia. | 1.266 in |
| Style | Pin Hub |
| Diametral Pitch | 0.05 |
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1.25 in |
| No. of Teeth | 150 |
| Bore Size | 0.125 in |
| Bore Type | Bored to Size |
| Weight | 0.04 LB |
| EAN or UPC | 698210419776 |

