- 12 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 2" Pitch Diameter
- 3/4" Face Width
| No. of Teeth | 24 |
| Hub Dia. | 1 1/4 in |
| Origin | Finished Bore |
| Material | Anodized Aluminum |
| Hub Projection | 1/4 in |
| Outside Dia. | 2.166 in |
| Pitch Diameter | 2 in |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 2.166 in |
| Bore Size | 0.375 in |
| Diametral Pitch | 12 |
| Length Through Bore | 1.000 in |
| Style | Hub |
| AGMA Quality | 8 |
| Weight | 0.04 LB |
| EAN or UPC | 698210421779 |

