- 12 Diametral Pitch
- 20 ° Pressure Angle
- 40 Teeth
- 3.333" Pitch Diameter
- 3/4" Face Width
| Outside Dia. | 3.5 in |
| Pitch Diameter | 3.333 in |
| Outside Dia. [Min] | 3.5 in |
| Diametral Pitch | 12 |
| Hub Dia. | 1 1/4 in |
| Material | Anodized Aluminum |
| Hub Projection | 1/4 in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.000 in |
| Origin | Finished Bore |
| Style | Hub |
| No. of Teeth | 40 |
| AGMA Quality | 8 |
| Bore Size | 0.500 in |
| Bore Type | Bored to Size |
| Weight | 0.04 LB |
| EAN or UPC | 698210421922 |

