- 16 Diametral Pitch
- 20 ° Pressure Angle
- 40 Teeth
- 2 1/2" Pitch Diameter
- 1/2" Face Width
| Bore Size | 0.500 in |
| Pitch Diameter | 2.5 in |
| No. of Teeth | 40 |
| Origin | Finished Bore |
| Length Through Bore | 0.750 in |
| Outside Dia. [Min] | 2.625 in |
| Hub Projection | 1/4 in |
| Hub Dia. | 1 in |
| Style | Hub |
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.625 in |
| AGMA Quality | 8 |
| Diametral Pitch | 16 |
| Bore Type | Bored to Size |
| Weight | 0.04 LB |
| EAN or UPC | 698210422509 |

