- 16 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 1 1/2" Pitch Diameter
- 1/2" Face Width
| Diametral Pitch | 16 |
| Bore Size | 0.500 in |
| Hub Dia. | 1 in |
| Length Through Bore | 1.000 in |
| Pitch Diameter | 1.5 in |
| AGMA Quality | 10 |
| Bore Type | Bored to Size |
| Outside Dia. | 1.625 in |
| No. of Teeth | 24 |
| Origin | Finished Bore |
| Outside Dia. [Min] | 1.625 in |
| Pressure Angle | 20 degrees |
| Material | Stainless Steel |
| Hub Projection | 1/2 in |
| Style | Pin Hub |
| Weight | 0.04 LB |
| EAN or UPC | 698210422738 |

