- 20 Diametral Pitch
- 20 ° Pressure Angle
- 14 Teeth
- 0.700" Pitch Diameter
- 3/8" Face Width
| Outside Dia. [Min] | 0.8 in |
| Material | Bronze |
| Hub Dia. | 3/4 in |
| Outside Dia. | 0.8 in |
| No. of Teeth | 14 |
| Style | Pin Hub |
| AGMA Quality | 10 |
| Length Through Bore | 0.750 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 0.7 in |
| Bore Size | 0.375 in |
| Hub Projection | 3/8 in |
| Bore Type | Bored to Size |
| Diametral Pitch | 20 |
| Origin | Finished Bore |
| Weight | 0.04 LB |
| EAN or UPC | 698210423148 |

