- 20 Diametral Pitch
- 20 ° Pressure Angle
- 25 Teeth
- 1 1/4" Pitch Diameter
- 1/4" Face Width
| Outside Dia. [Min] | 1.35 in |
| Origin | Finished Bore |
| Outside Dia. | 1.35 in |
| Pitch Diameter | 1.25 in |
| Hub Dia. | 3/4 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 3/8 in |
| AGMA Quality | 10 |
| Diametral Pitch | 20 |
| Bore Size | 0.3125 in |
| No. of Teeth | 25 |
| Bore Type | Bored to Size |
| Style | Pin Hub |
| Material | Stainless Steel |
| Length Through Bore | 0.625 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210423858 |

