- 20 Diametral Pitch
- 20 ° Pressure Angle
- 15 Teeth
- 3/4" Pitch Diameter
- 3/8" Face Width
| No. of Teeth | 15 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 0.85 in |
| Length Through Bore | 0.625 in |
| Outside Dia. [Min] | 0.85 in |
| AGMA Quality | 8 |
| Hub Dia. | 3/4 in |
| Bore Size | 0.250 in |
| Style | Hub |
| Material | Cast Polyurethane Graphite |
| Diametral Pitch | 20 |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Pitch Diameter | 0.75 in |
| Hub Projection | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210424312 |

