- 24 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 1" Pitch Diameter
- 3/16" Face Width
features
- AGMA 10
- Pressure angle 20° per AGMA standard 2000-A88
| Hub Projection | 1/4 in |
| Origin | Finished Bore |
| Pitch Diameter | 1 in |
| No. of Teeth | 24 |
| Outside Dia. | 1.083 in |
| Outside Dia. [Min] | 1.083 in |
| Diametral Pitch | 24 |
| Material | Anodized Aluminum |
| Hub Dia. | 1/2 in |
| Length Through Bore | 0.4375 in |
| Bore Size | 0.250 in |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| AGMA Quality | 10 |
| Style | Pin Hub |
| Weight | 0.04 LB |
| EAN or UPC | 698210425135 |

