- 0.10 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 0.955" Pitch Diameter
- 1/8" Face Width
| Origin | Finished Bore |
| Diametral Pitch | 0.1 |
| Hub Projection | 1/4 in |
| AGMA Quality | 10 |
| Outside Dia. [Min] | 1.018 in |
| Hub Dia. | 1/2 in |
| Length Through Bore | 0.4375 in |
| Style | Pin Hub |
| No. of Teeth | 30 |
| Bore Size | 0.250 in |
| Bore Type | Bored to Size |
| Outside Dia. | 1.018 in |
| Pitch Diameter | 0.9549 in |
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Weight | 0.04 LB |
| EAN or UPC | 698210428815 |

