- 32 Diametral Pitch
- 20 ° Pressure Angle
- 75 Teeth
- 2.344" Pitch Diameter
- 1/8" Face Width
| Style | Pin Hub |
| Hub Dia. | 1/2 in |
| AGMA Quality | 10 |
| Outside Dia. [Min] | 2.406 in |
| Diametral Pitch | 32 |
| Bore Size | 0.250 in |
| Length Through Bore | 0.375 in |
| Origin | Finished Bore |
| Material | Anodized Aluminum |
| Hub Projection | 1/4 in |
| Pitch Diameter | 2.3437 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 75 |
| Outside Dia. | 2.406 in |
| Bore Type | Bored to Size |
| Weight | 0.04 LB |
| EAN or UPC | 698210429775 |

