- 32 Diametral Pitch
- 20 ° Pressure Angle
- 80 Teeth
- 2 1/2" Pitch Diameter
- 1/4" Face Width
| Bore Size | 0.250 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.562 in |
| Bore Type | Bored to Size |
| Diametral Pitch | 32 |
| Material | Anodized Aluminum |
| Hub Projection | 1/4 in |
| Outside Dia. [Min] | 2.562 in |
| Style | Hub |
| AGMA Quality | 8 |
| Length Through Bore | 0.500 in |
| Pitch Diameter | 2.5 in |
| No. of Teeth | 80 |
| Hub Dia. | 3/4 in |
| Origin | Finished Bore |
| Weight | 0.04 LB |
| EAN or UPC | 698210430405 |

