- 32 Diametral Pitch
- 20 ° Pressure Angle
- 64 Teeth
- 2" Pitch Diameter
- 1/4" Face Width
| No. of Teeth | 64 |
| Material | Anodized Aluminum |
| Style | Hub |
| Hub Projection | 1/4 in |
| Bore Type | Bored to Size |
| Pitch Diameter | 2 in |
| Outside Dia. [Min] | 2.062 in |
| Length Through Bore | 0.500 in |
| Diametral Pitch | 32 |
| Hub Dia. | 3/4 in |
| AGMA Quality | 8 |
| Pressure Angle | 20 degrees |
| Bore Size | 0.375 in |
| Outside Dia. | 2.062 in |
| Origin | Finished Bore |
| Weight | 0.04 LB |
| EAN or UPC | 698210430542 |

