- 32 Diametral Pitch
- 20 ° Pressure Angle
- 96 Teeth
- 3" Pitch Diameter
- 3/8" Face Width
| Diametral Pitch | 32 |
| No. of Teeth | 96 |
| Outside Dia. | 3.062 in |
| Outside Dia. [Min] | 3.062 in |
| Bore Type | Bored to Size |
| Style | Pin Hub |
| Hub Projection | 3/8 in |
| Pitch Diameter | 3 in |
| Origin | Finished Bore |
| Length Through Bore | 0.750 in |
| Hub Dia. | 3/4 in |
| Material | Stainless Steel |
| Pressure Angle | 20 degrees |
| Bore Size | 0.375 in |
| AGMA Quality | 10 |
| Weight | 0.52 LB |
| EAN or UPC | 698210433680 |

