- 48 Diametral Pitch
- 20 ° Pressure Angle
- 100 Teeth
- 2.083" Pitch Diameter
- 3/16" Face Width
| Outside Dia. [Min] | 2.12 in |
| Origin | Finished Bore |
| Material | Molded Acetal |
| Bore Size | 0.125 in |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.4375 in |
| Pitch Diameter | 2.0833 in |
| AGMA Quality | 4 |
| Bore Type | Bored to Size |
| Diametral Pitch | 48 |
| Style | Hub |
| No. of Teeth | 100 |
| Hub Dia. | 0.63 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.12 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210570941 |

