- 48 Diametral Pitch
- 20 ° Pressure Angle
- 75 Teeth
- 1 9/16" Pitch Diameter
- 1/8" Face Width
| Length Through Bore | 0.3125 in |
| Diametral Pitch | 48 |
| Bore Type | Bored to Size |
| Outside Dia. | 1.604 in |
| AGMA Quality | 10 |
| Bore Size | 0.125 in |
| Outside Dia. [Min] | 1.604 in |
| Style | Pin Hub |
| Origin | Finished Bore |
| Pitch Diameter | 1.5625 in |
| Hub Projection | 3/16 in |
| Hub Dia. | 5/16 in |
| Material | Stainless Steel |
| Pressure Angle | 20 degrees |
| No. of Teeth | 75 |
| Weight | 0.04 LB |
| EAN or UPC | 698210439248 |

